M12 Cordless PVC Shear

Item #: 975779
Cat #: 2470-20
UPC: 045242203482
Sign In or Register to view pricing and more.
Documents & Guides
PVC Shear, M12, Cordless, Minimum Cut Time: 3 Seconds, Voltage: 12V, Capacity: 2" PVC, Weight: 4.7 lbs, Includes: Bare Tool ***No Batteries or Charger Included***

Overview

PVC Shear, M12, Cordless, Minimum Cut Time: 3 Seconds, Voltage: 12V, Capacity: 2" PVC, Weight: 4.7 lbs, Includes: Bare Tool ***No Batteries or Charger Included***
Cutting faster, cleaner and closer than traditional methods, the new M12™ cordless lithium-ion PVC shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2 in. PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the Milwaukee® M12™ lithium-ion battery, the new PVC shear is able to cut over 200 times on a single charge.
Also known as: 045242203482, 2470-20

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)