Crimper Indent, STD, 120V

Item #: 1139190
Cat #: EK6IDLX11
UPC: 783310610793
Sign In or Register to view pricing and more.
Documents & Guides
Crimper Indent, 6T Li-ion Battery, STD, 120V

Overview

Crimper Indent, 6T Li-ion Battery, STD, 120V
Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.Dual stage telescopic cylinderThe EK6IDL consists of two individual pistons (large exterior and a small interior one). The interior small piston transmits a force of 30kN and features two functions.First it fixes cable lugs and connectors to the correct position prior to crimping operationsSecondly it crimps smaller cross sections up to 1/0 AWGThe large exterior piston transmits a force of 60kN and crimps all larger cross sections. Managed by Intelli-Crimp, the variable 30kN / 60kN cylinder safeguards that the optimal crimp performance is always being achieved regardless of the cross section. Extremely large crimp range is ensured, copper material 8AWG-500MCM and aluminum material 1/0AWG-350MCM.Compact design, low weight and heavy duty performanceThe EK6ID offers all well known advantages of the Greenlee Gator line of productsPressure sensor for the electronic control of crimping operationAutomatic retraction, ARS (Automatic Retraction Stop)Single trigger operationExtreme Accountability: Risk of wrong selection of dies is eliminatedClear marking of crimped connectors enables subsequent controlElectronic control of crimping operation – Proven Intelli-Crimp technology of all Gator crimping toolsGator Eye Compatibility
Also known as: 783310610793, EK6IDLX11

Specifications

Type: Crimper
Volts AC: 120
Type: Crimper
Volts AC: 120

Customer Reviews

No reviews for this product
(0)