MILW 2674-22C M18™ Short Throw

Item #: 1150076
Cat #: 2674-22C
UPC: 045242354320
Sign In or Register to view pricing and more.
Documents & Guides
MIL 2674-22C M18 SHORT THROW

Overview

MIL 2674-22C M18 SHORT THROW
The M18™ short throw press tool is the fastest press tool on the market, pressing 40% faster than the competition providing users the fastest, effortless installs from branch to fixture. Designed for one handed use, the M18™ short throw press tool is an easy to use solution compared to hand tools. Spring loaded jaws grip the ring for precise alignment to the fitting, while auto cycle ensures a full press every time; delivering added assurance of quality connections. Providing force optimized for residential installs and eliminating the downtime caused by calibration intervals, the M18™ short throw press tool reduces cost of owner ship and maximizes productivity for the residential installer. Powered by the M18™ Red Lithium battery means this is a part of the only press system where you can cut, fasten and connect on one system.
Also known as: 045242354320, 2674-22C

Specifications

Customer Reviews

No reviews for this product
(0)