M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter Kit
Item #:
1131974
Cat #:
2777-21
UPC:
045242486625
Sign In or Register to view pricing and more.
Documents & Guides
M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter Kit, Includes: M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter, M18™ & M12™ Multi-Voltage Charger (48-59-1812), M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), Carabineer, Utility Bag & Inverter
Overview
M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter Kit, Includes: M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter, M18™ & M12™ Multi-Voltage Charger (48-59-1812), M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), Carabineer, Utility Bag & Inverter
The M18™ Force Logic™ 1590 ACSR cutter is the simplest way to cut transmission lines. A patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with class 3 gloves. The wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts. Fully balanced, only 11.75 lbs, and the fastest transmission cutter, the M18™ Force Logic™ 1590 ACSR cutter delivers the best control while enhancing lineman's productivity and reducing fatigue. The M18™ Force Logic™ 1590 ACSR cutter features a fully enclosed high speed hydraulic pump, brushless motor, REDLINK™ electronics and REDLITHIUM™ battery delivering ultimate reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18™ REDLITHIUM™ XC 5.0 extended capacity battery, AC/DC wall and vehicle charger, utility bag and carabiner.
Also known as: 045242486625, 2777-21
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)