M18™ 18 Gauge Single Cut Shear (Tool Only)

Item #: 1144806
Cat #: 2637-20
UPC: 045242323371
Sign In or Register to view pricing and more.
Documents & Guides
M18™ 18 Gauge Single Cut Shear, Minimum Cut Diameter: 3", Capacity in Steel: 18ga, Capacity in Stainless Steel: 20ga ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ 18 Gauge Single Cut Shear, Minimum Cut Diameter: 3", Capacity in Steel: 18ga, Capacity in Stainless Steel: 20ga ***Bare Tool Only, Battery & Charger Sold Separately***
With the introduction of the new M18™ cordless shears, Milwaukee® has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an in-lbs wrist design that maximizes control during use. Also adding the industry’s only tool-free 360° rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee® cordless shears are changing the way tradesmen work on the jobsite today.
Also known as: 045242323371, 2637-20

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)