M18™ Fuel 1/2" Drill Driver Kit

Item #: 1320018
Cat #: 2803-22
UPC: 045242002313
Sign In or Register to view pricing and more.
Documents & Guides
M18™ Fuel 1/2" Drill Driver Kit, Includes: (1) M18™ Fuel 1/2" Drill Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case, Side Handle, Belt Clip & Bit Holder

Overview

M18™ Fuel 1/2" Drill Driver Kit, Includes: (1) M18™ Fuel 1/2" Drill Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case, Side Handle, Belt Clip & Bit Holder
The M18 FUEL™ ½” Drill/Driver is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
Also known as: 045242002313, 2803-22

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)