Cordless Hamerdrill/Drill/Driver XRP, 3-Speed, 18V

Item #: 510146
Cat #: DCD950B
UPC: 885911186377
Sign In or Register to view pricing and more.
Documents & Guides
Hammer Drill Driver, 18V, Cordless, RPM: 0 - 500/0 - 1250/0 - 2000, BPM: 0 - 8500/0 - 21250/0 - 34000, Max Power: 450 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Ratcheting, Weight: 3.9 lbs, Includes: Side Handle & Bare Tool ***No Batteries or Charger Inclu

Overview

Hammer Drill Driver, 18V, Cordless, RPM: 0 - 500/0 - 1250/0 - 2000, BPM: 0 - 8500/0 - 21250/0 - 34000, Max Power: 450 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Ratcheting, Weight: 3.9 lbs, Includes: Side Handle & Bare Tool ***No Batteries or Charger Inclu
The DCD950B 1/2 In. 18 V cordless hammerdrill/drill/driver delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high performance motor and bits are secured by heavy-duty 1/2 In. ratcheting chuck.
Also known as: 885911186377, DCD950B

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)