M18™ Cordless 5/8" SDS Plus Rotary Hammer (Tool Only)

Item #: 953505
Cat #: 2612-22
UPC: 045242303649
Sign In or Register to view pricing and more.
Documents & Guides
M18™ Cordless 5/8" SDS Plus Rotary Hammer, Powerful 18-Volt Motor: Delivers 0-1,300 RPM and 0-7,000 BPM ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ Cordless 5/8" SDS Plus Rotary Hammer, Powerful 18-Volt Motor: Delivers 0-1,300 RPM and 0-7,000 BPM ***Bare Tool Only, Battery & Charger Sold Separately***
The Milwaukee M18™ 5/8 in. SDS plus compact rotary hammer delivers up to 20% faster drilling, 50% longer life, and drills more than 100 holes per charge. The M18™ 5/8 in. SDS plus compact rotary hammer is ideal for drilling in tight spaces and overhead, while delivering the performance required by the professional. Powered by the M18™ REDLITHIUM™ battery, the Milwaukee® M18™ 5/8 in. SDS plus compact rotary hammer delivers 0-1, 300 RPM and 0-7,000 BPM. The electro-pneumatic design allows for drilling up to 5/8 in. holes in concrete and masonry. Two-mode operation – rotary hammer and rotation only – provides maximum versatility and dependable operation regardless of application or orientation.
Also known as: 045242303649, 2612-22

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)