M18 1/2" Brushless Hammer Drill (Tool Only)
Item #:
1361793
Cat #:
2902-20
UPC:
045242502738
Sign In or Register to view pricing and more.
Documents & Guides
M18 1/2" Brushless Hammer Drill (Tool Only), Chuck Type: 1/2 in. All- Metal Ratcheting Single Sleeve
Overview
M18 1/2" Brushless Hammer Drill (Tool Only), Chuck Type: 1/2 in. All- Metal Ratcheting Single Sleeve
The M18™ 1/2 in. brushless hammer drill/driver delivers the most power in its class while maintaining compact size. This hammer drill driver 725 in-lbs of torque and 0-550 / 0-1,800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. long and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
Also known as: 045242502738, 2902-20
Specifications
Customer Reviews
No reviews for this product
(0)