M18™ Cordless 2-Speed 3/8" Right Angle Impact Wrench

Item #: 1155898
Cat #: 2668-20
UPC: 045242334186
Sign In or Register to view pricing and more.
Documents & Guides
M18™ Cordless 2-Speed 3/8" Right Angle Impact Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ Cordless 2-Speed 3/8" Right Angle Impact Wrench ***Bare Tool Only, Battery & Charger Sold Separately***
The M18™ cordless 2-speed 3/8 in. right angle impact wrench offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7 in. head profile fits where pistol-grip impact tools cannot, and its extended paddle switch allows upgrade to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-mode DRIVE CONTROL™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 2-speed 3/8 in. right angle impact wrench features an LED light to illuminate work surfaces.
Also known as: 045242334186, 2668-20, Automotive

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)