M12 FUEL 1/2" Hammer Drill/Driver Kit

Item #: 512569
Cat #: 2404-22
UPC: 045242268290
Sign In or Register to view pricing and more.
Documents & Guides
Hammer Drill/Driver, M12 Fuel, Cordless, RPM: 0-450/0-1,700, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Includes: (1) M12 XC 4.0 Extended Capacity Lithium Battery & (1) M12 2.0 Compact Battery, M12 Charger, Belt Clip, & Carrying Case

Overview

Hammer Drill/Driver, M12 Fuel, Cordless, RPM: 0-450/0-1,700, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Includes: (1) M12 XC 4.0 Extended Capacity Lithium Battery & (1) M12 2.0 Compact Battery, M12 Charger, Belt Clip, & Carrying Case
The M12 FUEL™ 1/2 in. hammer drill/driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It comes with a REDLITHIUM™ 2.0 compact battery pack and 4.0 extended capacity battery pack, which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL™ hammer drill/driver’s inboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured Soft Grip gives you ultimate comfort during prolonged use.
Also known as: 045242268290, 2404-22

Specifications

Type: Lithium Battery, Charger
Volts DC: 12
Type: Lithium Battery, Charger
Volts DC: 12

Customer Reviews

No reviews for this product
(0)