M18 Cordless Drill/Driver

Item #: 844811
Cat #: 2606-22CT
UPC: 045242313440
Sign In or Register to view pricing and more.
Documents & Guides
Drill Driver, M18, Cordless, RPM: 0 - 500/0 - 1800, Torque: 500 in-lbs, Voltage: 18V, Chuck: 1/2", Weight: 2.9 lbs, Includes: (2) M18 Lithium Batteries (48-11-1815), Charger (48-59-1812), Carrying Case & Drill Driver (2606-20)

Overview

Drill Driver, M18, Cordless, RPM: 0 - 500/0 - 1800, Torque: 500 in-lbs, Voltage: 18V, Chuck: 1/2", Weight: 2.9 lbs, Includes: (2) M18 Lithium Batteries (48-11-1815), Charger (48-59-1812), Carrying Case & Drill Driver (2606-20)
The most compact drill driver in its class is more powerful than the competition. built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in drill driver delivers 500 in-lb of torque and up to 1800 rpm. at only 7-1/4 in length, this drill driver allows you access to the tightest workspaces . an all metal gear case and 1/2 in metal chuck provide maximum durability, even on the most challenging worksites. Redlink™ intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. the REDLITHIUM™ battery pack delivers more work per charge and more work over pack life than the competitors.
Also known as: 045242313440, 2606-22CT

Specifications

Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger
Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger

Customer Reviews

No reviews for this product
(0)