M18 FUEL™ 1/2" Drill/Driver Kit

Item #: 905331
Cat #: 2703-22
UPC: 045242363728
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 1/2" Drill/Driver Kit, 18 Volt, Length: 7.5"

Overview

M18 FUEL™ 1/2" Drill/Driver Kit, 18 Volt, Length: 7.5"
The M18 FUEL™ drill/driver is the most powerful 18 Volt cordless drill on the market. The POWERSTATE™ brushless motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.50 in. in length, it is the most compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charge and more work over the life of the pack than the competitors. The M18 fuel drill/driver’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
Also known as: 045242363728, 2703-22

Specifications

Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger
Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger

Customer Reviews

No reviews for this product
(0)