18V Cordless Hammer Drill

Item #: 498168
Cat #: DC725KA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hammer Drill, 18V, Cordless, RPM: 0 - 500/0 - 1700, BPM: 0 - 8500/0 - 29000, Max Power: 410 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Single Sleeve, Weight: 4.9 lbs, Includes: (2) 18V Batteries, 1 Hour Charger, Kit Box & Hammer Drill

Overview

Hammer Drill, 18V, Cordless, RPM: 0 - 500/0 - 1700, BPM: 0 - 8500/0 - 29000, Max Power: 410 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Single Sleeve, Weight: 4.9 lbs, Includes: (2) 18V Batteries, 1 Hour Charger, Kit Box & Hammer Drill
DEWALT® compact cordless 18 V hammer drill features dual speed range settings, delivering from 0-500 and 0-1, 700 RPM, and from 0-8,500 and 0-29,000 bpm, to deliver optimum performance. Frameless motor puts out up to 410 unit watts. At only 4.9 Lb., its design minimizes user fatigue, while allowing use on tight spaces. LED work light provides increased visibility in confined spaces and 1/2 In., single-sleeve, ratcheting chuck reduces bit slippage.
Also known as: DC725KA

Specifications

Type: Hammer Drill, Kit, NiCd Battery, Charger
Volts DC: 18
Type: Hammer Drill, Kit, NiCd Battery, Charger
Volts DC: 18

Customer Reviews

No reviews for this product
(0)