M18 Cordless Hammer Drill/Driver

Item #: 527165
Cat #: 2604-22CT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
M18 Cordless Hammer Drill/DriverHammer Drill Driver, M18 Fuel, Cordless, RPM: 0 - 550/0 - 1850, BPM: 31450, Torque: 650 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 4.5 lbs, Includes: (2) M18 Lithium Batteries, Multi-Voltage Charger & Hammer Drill Driver

Overview

M18 Cordless Hammer Drill/DriverHammer Drill Driver, M18 Fuel, Cordless, RPM: 0 - 550/0 - 1850, BPM: 31450, Torque: 650 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 4.5 lbs, Includes: (2) M18 Lithium Batteries, Multi-Voltage Charger & Hammer Drill Driver
The M18 FUEL™ Hammer Drill/Driver is the most powerful 18-volt cordless hammer drill/driver in its class. This lightweight, versatile hammer drill/driver offers up to 10X longer motor life, 2X more runtime and 25% more power for maximum performance on the jobsite. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ Compact Battery Pack delivers more work per charge and more work over pack life than the competitors. Its reduced size and weight cut down on user fatigue, while the onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M18 FUEL™ Hammer Drill/Driver’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. The hammer drill/driver features 31,450 BPM for fast hammer drilling through masonry. A new contoured soft grip gives you ultimate comfort during prolonged use. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.
Also known as: 2604-22CT

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)