M18 FUEL™ SUPER HAWG™ 1/2" Right Angle Drill Kit

Item #: 1150060
Cat #: 2709-22
UPC: 045242362615
Sign In or Register to view pricing and more.
Documents & Guides
Right Angle Hole Super Hawg, M18, Cordless, RPM: 0 - 950, Voltage: 18V, Auger Bit: Up To 1-1/4", Powers Through 6” Holes & Can Drill Over (75) 2-9/16” Holes Per Charge, Weight: 14 lbs, Includes: (2) M18 Battery, (1) M18 & M12 Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill

Overview

Right Angle Hole Super Hawg, M18, Cordless, RPM: 0 - 950, Voltage: 18V, Auger Bit: Up To 1-1/4", Powers Through 6” Holes & Can Drill Over (75) 2-9/16” Holes Per Charge, Weight: 14 lbs, Includes: (2) M18 Battery, (1) M18 & M12 Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill
The first tool of its kind, the M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete cordless rough-ins. Optimized for plumbing and HVAC professionals, this drill powers through 6 in. holes and can drill over (75) 2-9/16 in. holes per charge in high speed with a self-feed bit. The POWERSTATE® brushless motor delivers constant power under heavy load to maintain drilling speed. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC5.0 batteries deliver up to 2.5X more run-time, 20% more power and 2X more life than standard 18 Volt lithium-ion batteries. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.
Also known as: 045242362615, 2709-22

Specifications

Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Charger
Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Charger

Customer Reviews

No reviews for this product
(0)