This product has been discontinued.
M18 FUEL™ SUPER HAWG™ Right Angle Drill Kit
Item #:
973037
Cat #:
2711-20
UPC:
045242362622
Sign In or Register to view pricing and more.
Documents & Guides
Right Angle Drill, Super Hawg, M18, Cordless, RPM: 0 - 950, Voltage: 18V, Weight: 13.5 lbs, Low Gear: 0-350 RPM, High Gear: 0-950 RPM, Includes:
Overview
Right Angle Drill, Super Hawg, M18, Cordless, RPM: 0 - 950, Voltage: 18V, Weight: 13.5 lbs, Low Gear: 0-350 RPM, High Gear: 0-950 RPM, Includes:
The first tool of its kind, the M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete cordless rough-ins. Optimized for plumbing and HVAC professionals, this drill powers through 6 in. holes and can drill over (75) 2-9/16 in. holes per charge in high speed with a self-feed bit. The Quik-Lok™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16 in. hex shank or 3-flat shank bits. The POWERSTATE® brushless motor delivers constant power under heavy load to maintain drilling speed. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC5.0 batteries deliver up to 2.5X more run-time, 20% more power and 2X more life than standard 18 Volt lithium-ion batteries. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.
Also known as: 045242362622, 2711-20
Specifications
Volts DC: | 18 |
Type: | Right Angle Drill Driver, Bare Tool |
Volts DC: | 18 |
Type: | Right Angle Drill Driver, Bare Tool |
Customer Reviews
No reviews for this product
(0)