Flexvolt 60V Max Brushless Chainsaw

Item #: 1101750
Cat #: DCCS670X1
UPC: 885911480628
Sign In or Register to view pricing and more.
Documents & Guides
Chainsaw, Bar Length: 16", Weight: 12.2 lbs, 60V MAX, Includes: (1) DCCS670 Brushless Chainsaw, (1) 60V MAX* 3Ah Battery, (1) Charger, (1) Hard bar cover

Overview

Chainsaw, Bar Length: 16", Weight: 12.2 lbs, 60V MAX, Includes: (1) DCCS670 Brushless Chainsaw, (1) 60V MAX* 3Ah Battery, (1) Charger, (1) Hard bar cover
The DEWALT 60 V MAX* chainsaw features a low kick back 16 In. Oregon® bar and chain for both construction and outdoor cutting applications. Its tool-free chain tensioning and bar tightening knob enable proper bar clamping force, and it features auto-oiling for continuous lubrication. It has a 60 V MAX* FLEXVOLT battery that Powers 60 V MAX* tools or it can be backwards compatible to work with 20 V MAX* tools.
Also known as: 885911480628, DCCS670X1

Specifications

Volts DC: 60
Type: Cordless
Standards: California Proposition 65
Volts DC: 60
Standards: California Proposition 65
Type: Cordless

Customer Reviews

No reviews for this product
(0)