Small Angle Grinder Kit, 20V

Item #: 1299612
Cat #: DCG413R2
UPC: 885911510851
Sign In or Register to view pricing and more.
Documents & Guides
Small Angle Grinder Kit, 20 Volt, Brushless Paddle Switch, Kickback Brake, Wheel Diameter: 4-1/2 Inch, Kit Includes: Grinder, (2) 6.0 Ah Batteries, Charger, Side Handle, Hex Key, Inner and Outer Flange, 4-1/2 Inch Type 27 Guard, and Kit Bag

Overview

Small Angle Grinder Kit, 20 Volt, Brushless Paddle Switch, Kickback Brake, Wheel Diameter: 4-1/2 Inch, Kit Includes: Grinder, (2) 6.0 Ah Batteries, Charger, Side Handle, Hex Key, Inner and Outer Flange, 4-1/2 Inch Type 27 Guard, and Kit Bag
The small angle grinder has a brushless motor that elongates motor life and requires no time changing out worn brushes. The wheel stops within 2 seconds or less. Its Kickback Brake engages maximum force to stop the wheel when there is a pinch, stall, or bind-up to reduce kickback, and will shut off for further protection.
Also known as: 885911510851, DCG413R2

Specifications

Type: Grinder, Kit, Battery, Charger
Volts DC: 20
Type: Grinder, Kit, Battery, Charger
Volts DC: 20

Customer Reviews

No reviews for this product
(0)