This product has been discontinued.
2
more
M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock
Item #:
689155
Cat #:
2780-21
UPC:
045242309436
Sign In or Register to view pricing and more.
Documents & Guides
Grinder/Cut-Off, M18, Cordless, RPM: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8 lbs, Includes: Carrying Case, Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool, Battery & Multi Voltage Charger
Overview
Grinder/Cut-Off, M18, Cordless, RPM: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8 lbs, Includes: Carrying Case, Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool, Battery & Multi Voltage Charger
The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.
Also known as: 045242309436, 2780-21
Specifications
Type: | Cut-Off Tool, Grinder, Kit, Lithium Battery, Charger |
Volts DC: | 18 |
Type: | Cut-Off Tool, Grinder, Kit, Lithium Battery, Charger |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)