This product has been discontinued.
2
more
M18™ Fuel 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Tool Only)
Item #:
658768
Cat #:
2780-22
UPC:
045242309443
Sign In or Register to view pricing and more.
Documents & Guides
M18™, Cordless, Grinder/Cut-Off, Rpm: 8500, Wheel Diameter: 4-1/2" / 5", Voltage: 18, Weight: 5.8 Lbs, Includes: Carrying Case, Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool, Battery & Multi Voltage Charger
Overview
M18™, Cordless, Grinder/Cut-Off, Rpm: 8500, Wheel Diameter: 4-1/2" / 5", Voltage: 18, Weight: 5.8 Lbs, Includes: Carrying Case, Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool, Battery & Multi Voltage Charger
The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18™ FUEL 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM XC5.0 Battery Pack (not included) delivers up to 4X more run time and 20% more power. The grinder features REDLINK PLUS Intelligence, the most advanced system of cordless power tool electronics, for maximum performance. The 18-volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee’s legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.
Also known as: 045242309443, 2780-22
Specifications
Type: | Grinder |
Diameter: | 5 in, 4 1/2 in |
Volts AC: | 18 |
Type: | Grinder |
Volts AC: | 18 |
Diameter: | 5 in, 4 1/2 in |
Customer Reviews
No reviews for this product
(0)