Sign In or Register to view pricing and more.
Documents & Guides
Band Saw, 18V, Cordless, FPM: 570, Capacity: 2-1/2", Includes: 14/18 Blade, Blade Tracking Wrench, 18V XRP Battery, 1 Hour Charger, Contractor Bag & Bandsaw
Overview
Band Saw, 18V, Cordless, FPM: 570, Capacity: 2-1/2", Includes: 14/18 Blade, Blade Tracking Wrench, 18V XRP Battery, 1 Hour Charger, Contractor Bag & Bandsaw
The DEWALT 18 V heavy duty cordless band saw has a 2-1/2 In. cut capacity that allows it to make cuts in up to 2 In. SCH 40 pipe. It has superior balance and ergonomics that allows for more accurate cuts and less user fatigue. It has an integrated hang hook that allows the user to hang the saw without damaging the front handle or base. The blade tracking adjustment increases blade life by providing better blade tracking and it has a tool less blade changing lever that loosens the blade tension to allow for quick easy blade changes. The dual bearing blade guide rollers provide increased durability in the blade support system. It has ergonomic soft grip back handle that provides comfort and flexibility.
Also known as: 885911227735, DCS370K
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)