M18 FUEL™ 7-1/4" Circular Saw Kit

Item #: 1559631
Cat #: 2732-21HD
UPC: 045242005178
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 7-1/4" Circular Saw Kit, Includes: M18 FUEL™ 7-1/4" Circular Saw, (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, Blade, Blade Wrench, Contractor Bag

Overview

M18 FUEL™ 7-1/4" Circular Saw Kit, Includes: M18 FUEL™ 7-1/4" Circular Saw, (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, Blade, Blade Wrench, Contractor Bag
Designed for the carpenter, remodeler and general contractor the M18 FUEL™ 7-1/4 in. circular saw from Milwaukee generates the power of a 15 A corded saw, cuts faster than a 15 A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ brushless motor provides 5,800 RPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. All magnesium guards and shoe delivers extreme durability for jobsite conditions. A built-in rafter hook offers quick and easy storage and an electric brake stops the blade quickly after cuts are complete for maximum productivity.
Also known as: 045242005178, 2732-21HD

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)