20V Max Cordless Reciprocating Saw (Bare Tool)

Item #: 532393
Cat #: DCS380B
UPC: 885911262330
Sign In or Register to view pricing and more.
Documents & Guides
20V Max Cordless Reciprocating Saw, SPM: 0 - 3000, Stroke Length: 1-1/8", Weight: 6 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max Cordless Reciprocating Saw, SPM: 0 - 3000, Stroke Length: 1-1/8", Weight: 6 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
The DCS380B 20-volt MAX reciprocating saw has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8-in stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life. Battery and charger sold separately.
Also known as: 885911262330, DCS380B

Specifications

Volts DC: 20
Volts DC: 20

Customer Reviews

No reviews for this product
(0)