M12 Cordless Hackzall

Item #: 127016
Cat #: 2420-22
UPC: 045242158584
Sign In or Register to view pricing and more.
Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 1/2", Voltage: 12V, Weight: 2.2 lbs, Includes: (2) Hacksaw Blades, (2) M12 Lithium Batteries, 30 Minute Charger, Carrying Case & Saw

Overview

Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 1/2", Voltage: 12V, Weight: 2.2 lbs, Includes: (2) Hacksaw Blades, (2) M12 Lithium Batteries, 30 Minute Charger, Carrying Case & Saw
At only 11 in. and 2.6 lbs, the HACKZALL® M12™ cordless lithium-ion reciprocating saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2 in. stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK™ blade clamp offers fast and easy blade changes.
Also known as: 045242158584, 2420-22

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)