M18™ SAWZALL® Reciprocating Saw Kit

Item #: 1086213
Cat #: 2621-21
UPC: 045242333905
Sign In or Register to view pricing and more.
Documents & Guides
M18™ SAWZALL® Reciprocating Saw Kit, Cordless, SPM: 0 - 3000, Stroke Length: 1-1/8", Voltage: 18V, Weight: 8.9 lbs, Includes: (1) M18 Reciprocated Saw, (1) M18 Extended Capacity Battery, (1) M18 & M 12 Multi-Voltage Charger, (1) Carrying Case

Overview

M18™ SAWZALL® Reciprocating Saw Kit, Cordless, SPM: 0 - 3000, Stroke Length: 1-1/8", Voltage: 18V, Weight: 8.9 lbs, Includes: (1) M18 Reciprocated Saw, (1) M18 Extended Capacity Battery, (1) M18 & M 12 Multi-Voltage Charger, (1) Carrying Case
The new, robust 2621 mechanism design is inspired from the M18 FUEL™ SAWZALL®. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents water from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.
Also known as: 045242333905, 2621-21

Specifications

Volts DC: 18
Type: Cordless
Volts DC: 18
Type: Cordless

Customer Reviews

No reviews for this product
(0)