M18 FUEL™ Hackzall® (Bare Tool)

Item #: 1311320
Cat #: 2719-20
UPC: 045242502776
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ Hackzall®, Includes (1) General Purpose SAWZALL® Blade ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ Hackzall®, Includes (1) General Purpose SAWZALL® Blade ***Bare Tool Only, Battery & Charger Sold Separately***
The Milwaukee 2719 M18 FUEL™ HACKZALL® is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE brushless motor and a best in class 7/8 in. stroke length, the M18 FUEL™ HACKZALL® cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18 REDLITHIUM XC5.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.
Also known as: 045242502776, 2719-20, Sawzall

Specifications

Length: 14 in
Length: 14 in

Customer Reviews

No reviews for this product
(0)