This product has been discontinued.
M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw Kit
Item #:
1155830
Cat #:
2734-21HD
UPC:
045242473991
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw Kit, Kit, Includes: (1) M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw, (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD9.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, Dust Bag, Clamp, Carbide Tipped Blade, Blade Wrench.
Overview
M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw Kit, Kit, Includes: (1) M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw, (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD9.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, Dust Bag, Clamp, Carbide Tipped Blade, Blade Wrench.
The M18 FUEL™ 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM HD9.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL™ miter saw is designed for easy operation and repeatable, accurate cuts.
Also known as: 045242473991, 2734-21HD
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)