M18™ Cordless 2-Speed Grease Gun Kit

Item #: 1126237
Cat #: 2646-22CT
UPC: 045242287666
Sign In or Register to view pricing and more.
Documents & Guides
M18™ Cordless 2-Speed Grease Gun Kit, Includes: (1) M18™ Cordless 2-Speed Grease Gun (2646-20), (2) M18™ Compact REDLITHIUM™ Battery (48-11-1815), (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812) & (1) Carrying Case

Overview

M18™ Cordless 2-Speed Grease Gun Kit, Includes: (1) M18™ Cordless 2-Speed Grease Gun (2646-20), (2) M18™ Compact REDLITHIUM™ Battery (48-11-1815), (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812) & (1) Carrying Case
The M18™ cordless 2-speed grease gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48 in. flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-19-2646). Powered by an M18™ REDLITHIUM™ battery pack, this is the industry’s only 18 V grease gun that’s battery is compatible with a system of tools. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.
Also known as: 045242287666, 2646-22CT

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)