M12 FUEL 1/4" Hex Impact Driver Kit

Item #: 512571
Cat #: 2453-22
UPC: 045242271115
Sign In or Register to view pricing and more.
Documents & Guides
Impact Driver, M12 Fuel Cordless, RPM: 0-2,650, IPM: 0-3,550, Torque: 1,200 in-lbs, Voltage: 12V, Chuck/Anvil: 1/4" Hex, Includes: (2) M12 Lithium Batteries

Overview

Impact Driver, M12 Fuel Cordless, RPM: 0-2,650, IPM: 0-3,550, Torque: 1,200 in-lbs, Voltage: 12V, Chuck/Anvil: 1/4" Hex, Includes: (2) M12 Lithium Batteries
The M12 FUEL™ 1/4 in. hex impact driver kit delivers maximum performance in a compact size. This hex impact driver provides up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 compact battery pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. Its reduced size and weight cut down on user fatigue, while the inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M12 FUEL™ 1/4 in. hex impact driver offers fastening speed comparable to 18 Volt impact drivers, and 1200 in-lbs of torque. Its compact size and weight allow access to tighter areas and reduce user fatigue. The built-in LED light illuminates work surfaces in dark work spots. The kit includes a 12 Volt lithium-ion battery charger.
Also known as: 045242271115, 2453-22

Specifications

Type: Impact Driver, Kit, Lithium Battery
Volts DC: 12
Type: Impact Driver, Kit, Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)