M18 FUEL 1/4" Hex Impact Driver Kit

Item #: 550461
Cat #: 2653-22
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL 1/4" Hex Impact Driver Kit1/4" Hex Impact Driver, M18 FUEL, Cordless, 18V, RPM: 0-2900, Includes: (2) RED LITHIUM XC Battery Packs, Multi-Voltage Charger, Belt Clip, Carrying Case

Overview

M18 FUEL 1/4" Hex Impact Driver Kit1/4" Hex Impact Driver, M18 FUEL, Cordless, 18V, RPM: 0-2900, Includes: (2) RED LITHIUM XC Battery Packs, Multi-Voltage Charger, Belt Clip, Carrying Case
The M18 FUEL™ 1/4" Hex Impact Driver is the most powerful tool in its class. This hex impact driver provides up to 3X longer motor life, 50% more runtime, and proprietary Milwaukee® 3-Mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M18 FUEL 1/4" Hex Impact Driver offers up to 55% faster application speed, and a range of 200 in-lbs to 1600 in-lbs of torque. Its compact size and weight allow access to tighter areas and reduce user fatigue. The built-in LED light illuminates work surfaces in dark locations. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.
Also known as: 2653-22

Specifications

Volts DC: 18
Type: Lithium Battery
Length: 5 1/2 in
Volts DC: 18
Length: 5 1/2 in
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)