MILW 2656-22CT M18™ ¼” HEX IMPACT D

Item #: 1126220
Cat #: 2656-22CT
UPC: 045242345588
Sign In or Register to view pricing and more.
Documents & Guides
MIL 2656-22CT HEX IMPACT DRIV

Overview

MIL 2656-22CT HEX IMPACT DRIV
The M18™ cordless 1/4 in. hex impact driver is the most powerful 1/4 in. hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 ipm and 1,500 in-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/4 in. hex impact driver features an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
Also known as: 045242345588, 2656-22CT

Specifications

Length: 5 1/2 in
Length: 5 1/2 in

Customer Reviews

No reviews for this product
(0)