This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Impact Wrench, M28, Cordless, RPM: 0 - 1450, IPM: 0 - 2450, Torque: 3900 in-lbs, Voltage: 28V, Chuck: 1/2" Square, Weight: 8.9 lbs, Includes: (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819), Hanger Bracket, Quick Change Detent Kit & Im
Overview
Impact Wrench, M28, Cordless, RPM: 0 - 1450, IPM: 0 - 2450, Torque: 3900 in-lbs, Voltage: 28V, Chuck: 1/2" Square, Weight: 8.9 lbs, Includes: (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819), Hanger Bracket, Quick Change Detent Kit & Im
The Milwaukee 0779 28 Volt 1/2 in. impact wrench delivers 325 ft. lbs of maximum torque. Powering the 0779 is the revolutionary 28 Volt lithium-ion battery pack exclusively from Milwaukee. Combining high torque with 1,450 RPM and 2,450 ipm, the 0779 provides the power, speed and run-time to drive larger lags, drill bigger holes, and remove larger nuts. The powerful Milwaukee 28 V motor makes breaking loose stuck nuts a breeze. The heavy-duty magnesium mechanism housing provides extreme job-site durability. The 0779 comes equipped with comfortable non-slip, soft-grip surfaces that reduce vibration and fatigue. The forward/reverse shuttle is conveniently located above the variable speed switch for fast, easy access. Designed for heavy-duty use, whether driving large lag screws, anchors and bolts, drilling large holes, or removing lug nuts, the 0779 provides the power, comfort and run-time to finish the job. A heavy-duty steel ring (included) can be attached for convenient tethering when working high overhead or for raising/lowering the tool when working from a ladder or utility pole.
Also known as: 0779-22
Specifications
Type: | Impact Wrench, Kit, Lithium Battery, Charger |
Volts DC: | 28 |
Type: | Impact Wrench, Kit, Lithium Battery, Charger |
Volts DC: | 28 |
Customer Reviews
No reviews for this product
(0)