M18 Cordless 7/16" Hex Impact Wrench

Item #: 1232899
Cat #: 2665-20
UPC: 045242190072
Sign In or Register to view pricing and more.
Documents & Guides
7/16" Hex High Torque Impact Wrench, M18, Cordless, RPM: 0-1900, IPM: 0-2200, Torque: 350ft-lbs, Battery: LITHIUM-ION, Includes: Bare Tool

Overview

7/16" Hex High Torque Impact Wrench, M18, Cordless, RPM: 0-1900, IPM: 0-2200, Torque: 350ft-lbs, Battery: LITHIUM-ION, Includes: Bare Tool
The M18™ cordless lithium-ion 7/16 in. high torque impact wrench provides heavy-duty power in a compact size. Built with a Milwaukee® 4-pole motor and a powerful impact mechanism, the 2665-22 delivers 350 ft-lbs of torque. A variable speed trigger provides speed control between 0 to 1900 RPM & 0-2200 ipm. A 7/16 in. hex drive provides quick and easy accessory changes.
Also known as: 045242190072, 2665-20

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)