Impact Wrench, 1/2" w/Friction Ring

Item #: 1065005
Cat #: 2763-20
UPC: 045242314331
Sign In or Register to view pricing and more.
Documents & Guides
Impact Wrench, Cordless, IPM: 0 - 3200, Torque: 100ft-lbs (Mode 1) and 700ft-lbs (Mode 2), Nut-Busing Torque: 1,100 ft-lbs,Voltage: 18V, Anvil Size and Type: 1/2" Square - Friction Ring

Overview

Impact Wrench, Cordless, IPM: 0 - 3200, Torque: 100ft-lbs (Mode 1) and 700ft-lbs (Mode 2), Nut-Busing Torque: 1,100 ft-lbs,Voltage: 18V, Anvil Size and Type: 1/2" Square - Friction Ring
The M18 FUEL™ high torque impact wrench is the most powerful 18 Volt cordless impact wrench in its class. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ extended capacity battery pack delivers more work per charge and more work over pack life than the competitors. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The 1/2 in. friction ring anvil allows tradesmen to make quick and tool-free socket changes. A new contoured Soft Grip gives you ultimate comfort during prolonged use.
Also known as: 045242314331, 2763-20

Specifications

Type: Impact Wrench, Bare Tool
Volts DC: 18
Type: Impact Wrench, Bare Tool
Volts DC: 18

Customer Reviews

No reviews for this product
(0)