M18 Fuel™ 3/4" High-Torque Impact Wrench

Item #: 799013
Cat #: 2764-22
UPC: 045242314362
Sign In or Register to view pricing and more.
Documents & Guides
Impact Wrench with Friction Ring Kit, M18, Cordless, Torque: 750ft/lbs, Voltage: 18V, Anvil Size & Type: 3/4" Square, Includes: M18 Redlithium Battery (48-11-1840), M18 & M12 Multi-Voltage Charger (48-59-1812), and Carrying Case.

Overview

Impact Wrench with Friction Ring Kit, M18, Cordless, Torque: 750ft/lbs, Voltage: 18V, Anvil Size & Type: 3/4" Square, Includes: M18 Redlithium Battery (48-11-1840), M18 & M12 Multi-Voltage Charger (48-59-1812), and Carrying Case.
The M18 FUEL™ high torque impact wrench is the most powerful 18 Volt cordless impact wrench in its class. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ extended capacity battery pack delivers more work per charge and more work over pack life than the competitors. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The 3/4 in. friction ring anvil allows tradesmen to make quick and tool-free socket changes. A new contoured Soft Grip gives you ultimate comfort during prolonged use.
Also known as: 045242314362, 2764-22

Specifications

Type: Impact Wrench, Kit, Lithium Battery, Charger
Volts DC: 18
Type: Impact Wrench, Kit, Lithium Battery, Charger
Volts DC: 18

Customer Reviews

No reviews for this product
(0)