M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent Kit
Item #:
1166284
Cat #:
2766-22
UPC:
045242502226
Sign In or Register to view pricing and more.
M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent Kit, Includes: (1) M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent (Tool Only), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (1) Blow Molding Carrying Case
Overview
M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent Kit, Includes: (1) M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent (Tool Only), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (1) Blow Molding Carrying Case
The 2766 M18 FUEL™ high torque 1/2 in. impact wrench with pin detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless high torque impact wrench at 8.1 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool includes a 1/2 in. pin detent anvil which provides superior socket retention. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
Also known as: 045242502226, 2766-22
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)