SDS+ Rotary Hammer

Item #: 1147283
Cat #: DCH133M2
UPC: 885911479400
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, Chuck Type: SDS+, 20V, Cordless, RPM: 0 - 1500, BPM: 0 - 5560, Impact Energy: 2.6 Joules, Voltage: 20V, SDS Hammer, Weight: 5 lbs, Includes: Side Handle, Depth Rod, (2) 20V 4.0ah Batteries, Charger & Rotary Hammer. Soft Sided Case

Overview

Rotary Hammer, Chuck Type: SDS+, 20V, Cordless, RPM: 0 - 1500, BPM: 0 - 5560, Impact Energy: 2.6 Joules, Voltage: 20V, SDS Hammer, Weight: 5 lbs, Includes: Side Handle, Depth Rod, (2) 20V 4.0ah Batteries, Charger & Rotary Hammer. Soft Sided Case
The DCH133M2 20 V max XR brushless 1 In. d-handle rotary hammer is a compact light weight high-performance rotary hammer that has a durable German engineered mechanism that delivers 2.6 joules of impact energy. At the heart of this tool is the DEWALT brushless motor and durable rotary hammer mechanism. With its better than corded speed of application, compact size, light weight and balanced design, this hammer can replace your corded tool. The mechanical clutch enhances user control in a bind up situation and can help minimize sudden torque reaction. The DCH133 is dust extraction ready for the D25301D.
Also known as: 885911479400, DCH133M2

Specifications

Volts DC: 20
Type: SDS Rotary Hammer Kit
Volts DC: 20
Type: SDS Rotary Hammer Kit

Customer Reviews

No reviews for this product
(0)