M18™ Fuel 1" SDS Plus Rotary Hammer Kit

Item #: 1126402
Cat #: 2712-22
UPC: 045242029020
Sign In or Register to view pricing and more.
Documents & Guides
M18™, Cordless, Rotary Hammer, Rpm: 0 - 1400, Bpm: 0 - 4900, Impact Energy: 1.7 Ft-Lbs, Voltage: 18V, Chuck: 1" SDS Plus, Weight: 8.5 Lbs, Includes: (2) M18™ Xc High Capacity Lithium Batteries, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer

Overview

M18™, Cordless, Rotary Hammer, Rpm: 0 - 1400, Bpm: 0 - 4900, Impact Energy: 1.7 Ft-Lbs, Voltage: 18V, Chuck: 1" SDS Plus, Weight: 8.5 Lbs, Includes: (2) M18™ Xc High Capacity Lithium Batteries, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer
Powered by FUEL technology, the M18™ FUEL 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM XC5.0 Battery Packs provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
Also known as: 045242029020, 2712-22

Specifications

Volts DC: 18
Type: Kit, Rotary Hammer, Lithium Battery, Charger
Volts DC: 18
Type: Kit, Rotary Hammer, Lithium Battery, Charger

Customer Reviews

No reviews for this product
(0)