Cordless Digital Inspection Cameras

34 Found
Klein

Wi-Fi Borescope

Item #: 1400177
CAT #: ET20
UPC: 092644692314
Sign In or Register to view pricing and more.
Klein

Borescope for Android® Devices

Item #: 1713678
CAT #: ET16
UPC: 092644692987
Sign In or Register to view pricing and more.
Ferret Tools

Ferret Plus Multipurpose Wireless Inspection Camera

Item #: 2103550
CAT #: CFWF50P
UPC: 793618322922
Sign In or Register to view pricing and more.
Rack-A-Tiers

Ferret WiFi-Inspection Tool Kit, 720p Resolution (1280 x 720), IP67 Water Resistant Rating, 3.25" x 1.25", Lithium Polymer Battery, 5VDC Voltage

Item #: 1306615
CAT #: 99300
UPC: 625912993006
Sign In or Register to view pricing and more.
Klein

Borescope, Lithium Ion, Waterproof, Dustproof, Adjustable LED Light.

Item #: 425987
CAT #: ET510
UPC: 092644695018
Sign In or Register to view pricing and more.
Milwaukee

M-SPECTOR 360™ 9ft Kit

Item #: 696009
CAT #: 2314-21
UPC: 045242268054
Sign In or Register to view pricing and more.
Milwaukee

M12™ M-Spector™ 360 10' Inspection Camera

Item #: 2174496
CAT #: 2324-21
UPC: 045242635924
Sign In or Register to view pricing and more.
Milwaukee

M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit

Item #: 1773115
CAT #: 2317-21
UPC: 045242344253
Sign In or Register to view pricing and more.
Extech

Borescope / Wireless Inspection Camera, LCD Monitor

Item #: 540058
CAT #: BR80
UPC: 793950630808
Sign In or Register to view pricing and more.
Gardner Bender

GB WIC-100 ELECTRICAN'S WIRELESS

Item #: 905525
CAT #: WIC-100
UPC: 32076918682
Sign In or Register to view pricing and more.
Teledyne FLIR

Camera With 30m Fiberglass-reinforced Probe

Item #: 1556287
CAT #: VSC58-30M
UPC: 793950406038
Sign In or Register to view pricing and more.
Extech

VideoScope Camera Head, 25mm

Item #: 528172
CAT #: HDV-25CAM-30G
UPC: 793950632512
Sign In or Register to view pricing and more.
Dewalt

12V Max Cordless Digital Inspection Camera

Item #: 509142
CAT #: DCT410S1
UPC: 885911231312
Sign In or Register to view pricing and more.
Extech

Cordless Digital Inspection Camera

Item #: 540082
CAT #: BR250
UPC: 793950632505
Sign In or Register to view pricing and more.
Dewalt

17MM Replacement Camera Cable

Item #: 1330388
CAT #: DCT4101
UPC: 885911224215
Sign In or Register to view pricing and more.
Extech

VIDEO BOROSCOPE, 3.5 INCH (17MM)

Item #: 550496
CAT #: BR200
UPC:
Sign In or Register to view pricing and more.
Klein

Wi-Fi Borescope

Wi-Fi Borescope, Transmits & Displays Video & Images Directly To Your Smartphone Up To 30 Feet (9 m) Away, Adjustable LED Lights & Outputs High-Quality 640 x 480 Images, 6-Foot (1.8 m) Long Waterproof Gooseneck Camera, Includes: Convenient Pocket Clip, USB Charging Cable, Hook Attachment, Carrying Case & Instructions, ***The Klein Borescope App Is Available Free At The App Store® For iPhone® Users & Google Play® For Android® Users***
Item #: 1400177
CAT #: ET20
UPC: 092644692314
Sign In or Register to view pricing and more.
Klein

Borescope for Android® Devices

Borescope for Android® Devices, Borescope Connects To Android On-The-Go (OTG) Version 4.0 Or Higher Devices; NOT For iPhones Or iPads, Waterproof IP67 0.35-Inch (9 mm) Camera, Armored 10-Foot (3 m) Gooseneck Cable, Six White LEDs With Adjustable Brightness Control, Direct USB Type-C Connection With Adapter For Micro-USB, Includes Borescope, Case, Micro-USB Adapter, & Instruction Manual
Item #: 1713678
CAT #: ET16
UPC: 092644692987
Sign In or Register to view pricing and more.
Ferret Tools

Ferret Plus Multipurpose Wireless Inspection Camera

Ferret Plus Multipurpose Wireless Inspection Camera & Cable Pulling Tool
Item #: 2103550
CAT #: CFWF50P
UPC: 793618322922
Sign In or Register to view pricing and more.
Rack-A-Tiers

Ferret WiFi-Inspection Tool Kit, 720p Resolution (1280 x 720), IP67 Water Resistant Rating, 3.25" x 1.25", Lithium Polymer Battery, 5VDC Voltage

Ferret WiFi-Inspection Tool Kit, 720p Resolution (1280 x 720), IP67 Water Resistant Rating, 3.25" x 1.25", Lithium Polymer Battery, 5VDC Voltage
Item #: 1306615
CAT #: 99300
UPC: 625912993006
Sign In or Register to view pricing and more.
Klein

Borescope, Lithium Ion, Waterproof, Dustproof, Adjustable LED Light.

Borescope, Batteries, Lithium Ion, Features: Waterproof, Dustproof, Adjustable LED Light.
Item #: 425987
CAT #: ET510
UPC: 092644695018
Sign In or Register to view pricing and more.
Milwaukee

M-SPECTOR 360™ 9ft Kit

Digital Inspection Camera, M12, M-Spector 360, Cordless, Display: 2.7" High-Resolution LCD, Camera Head Diameter: 0.35", Resolution: 640 x 480, Flexible Cable Length: 9', Includes: (1) M-SPECTOR 360™ Console (2313-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case, (1) Hook, Magnet and Mirror Attachments, (1) Plumbing Ball Attachment
Item #: 696009
CAT #: 2314-21
UPC: 045242268054
Sign In or Register to view pricing and more.
Milwaukee

M12™ M-Spector™ 360 10' Inspection Camera

M12™ M-Spector™ 360 10' Inspection Camera, Cordless, 3.5 Inch Length, 10.5 Inch Height, 5 Inch Width, 1.75 lb Weight
Item #: 2174496
CAT #: 2324-21
UPC: 045242635924
Sign In or Register to view pricing and more.
Milwaukee

M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit

M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit, 640 x 480 Camera, Includes: (1) M12™ M-SPECTOR FLEX™ Console (2315-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) USB Cable, (1) SD Card, (1) Carrying Case
Item #: 1773115
CAT #: 2317-21
UPC: 045242344253
Sign In or Register to view pricing and more.
Extech

Borescope / Wireless Inspection Camera, LCD Monitor

Digital Inspection Camera, Video Borescope/Wireless Inspection Camera, Cordless, Display: 2.4" Color LCD, Camera Head Diameter: 17 mm, Flexible Cable Length: 39", Includes: (4) AA Batteries, Hook, Magnet, Mirror
Item #: 540058
CAT #: BR80
UPC: 793950630808
Sign In or Register to view pricing and more.
Gardner Bender

GB WIC-100 ELECTRICAN'S WIRELESS

GB WIC-100 ELECTRICAN'S WIRELESS INSPECTION CAMERA 1/BX, 2BX/MASTER
Item #: 905525
CAT #: WIC-100
UPC: 32076918682
Sign In or Register to view pricing and more.
Teledyne FLIR

Camera With 30m Fiberglass-reinforced Probe

Camera With 30m Fiberglass-reinforced Probe
Item #: 1556287
CAT #: VSC58-30M
UPC: 793950406038
Sign In or Register to view pricing and more.
Extech

VideoScope Camera Head, 25mm

VideoScope Camera Head, Diameter: 25 Millimeter, °60 FOV / Long Depth of Field lens and 30 Meter Fiberglass Cable, For Model HDV600 Videoscope.
Item #: 528172
CAT #: HDV-25CAM-30G
UPC: 793950632512
Sign In or Register to view pricing and more.
Dewalt

12V Max Cordless Digital Inspection Camera

Digital Inspection Camera, 12V Max, Cordless, Display: 3.5" Wireless LCD, Camera Head Diameter: 17 mm, Flexible Cable Length: 3', Includes: 3' Camera Cable, (1) 12V Max Lithium Battery, Fast Charger, Hook, Magnet, Kit Box & Digital Inspection Camera
Item #: 509142
CAT #: DCT410S1
UPC: 885911231312
Sign In or Register to view pricing and more.
Extech

Cordless Digital Inspection Camera

Digital Inspection Camera, Video Borescope/Wireless Inspection Camera, Cordless, Display: 3.5" Wireless LCD, Camera Head Diameter: 9 mm, Flexible Cable Length: 39", Includes: (4) AA Batteries, 2 GB microSD Card, SD Adapter, USB Cable, Extension Tools, Vid
Item #: 540082
CAT #: BR250
UPC: 793950632505
Sign In or Register to view pricing and more.
Dewalt

17MM Replacement Camera Cable

17MM Replacement Camera Cable, Waterproof, 3 Ft. Length, Fits DCT410, DCT411 and DCT412 Inspection Cameras
Item #: 1330388
CAT #: DCT4101
UPC: 885911224215
Sign In or Register to view pricing and more.
Extech

VIDEO BOROSCOPE, 3.5 INCH (17MM)

17mm camera diameter and 3.5" Color TFT LCD Wireless Monitor
Item #: 550496
CAT #: BR200
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
34 Items found