2-Beam Plumb Laser with Carrying Case

Item #: 589290
Cat #: 2320-20
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2-Beam Plumb Laser with Carrying Case, Cordless-Powered by M12™ REDLITHIUM™ Battery Packs, Includes: Self-Leveling Mechanism, Out-of-Level Indicator, High Powered Magnets, Voltage: 12V

Overview

2-Beam Plumb Laser with Carrying Case, Cordless-Powered by M12™ REDLITHIUM™ Battery Packs, Includes: Self-Leveling Mechanism, Out-of-Level Indicator, High Powered Magnets, Voltage: 12V
The M12™ Cordless LITHIUM-ION 2-Beam Plumb Laser is the first of its kind to operate on a power tool battery. Powered by M12 REDLITHIUM ™, it is compatible with the M12™ cordless LITHIUM-ION system, and delivers 75% more run-time than the competition. In addition, a self leveling mechanism ensures an accurate auto plumb up to 1/4" at 100 feet, and an out of level indicator blinks when the leveling range exceeds four degrees.
Also known as: 2320-20, Dot laser

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)