Inspection Cameras

49 Found
Klein

Wi-Fi Borescope

Item #: 1400177
CAT #: ET20
UPC: 092644692314
Sign In or Register to view pricing and more.
Klein

Borescope for Android® Devices

Item #: 1713678
CAT #: ET16
UPC: 092644692987
Sign In or Register to view pricing and more.
Ferret Tools

Ferret Plus Multipurpose Wireless Inspection Camera

Item #: 2103550
CAT #: CFWF50P
UPC: 793618322922
Sign In or Register to view pricing and more.
Proto

Inspection Mirror,PROTO,Rectangular,WT: 0.3 LB,Rectangular Mirror

Item #: 587284
CAT #: J2373
UPC: 662679531096
Sign In or Register to view pricing and more.
Ferret Tools

Extendable Rod for Ferret Products

Item #: 2103553
CAT #: CFST-55C
UPC: 794712530251
Sign In or Register to view pricing and more.
Ferret Tools

Ferret Wristband Universal Phone Holder

Item #: 2166891
CAT #: CFWB360
UPC: 794712530237
Sign In or Register to view pricing and more.
Rack-A-Tiers

Ferret WiFi-Inspection Tool Kit, 720p Resolution (1280 x 720), IP67 Water Resistant Rating

Item #: 1306615
CAT #: 99300
UPC: 625912993006
Sign In or Register to view pricing and more.
Klein

Borescope Extension, 17 mm x 1 m

Item #: 425985
CAT #: 69455
UPC: 092644694554
Sign In or Register to view pricing and more.
Klein

Borescope, Lithium Ion, Waterproof, Dustproof, Adjustable LED Light.

Item #: 425987
CAT #: ET510
UPC: 092644695018
Sign In or Register to view pricing and more.
Milwaukee

M-SPECTOR 360™ 9ft Kit

Item #: 696009
CAT #: 2314-21
UPC: 045242268054
Sign In or Register to view pricing and more.
Milwaukee

M12™ M-Spector™ 360 10' Inspection Camera

Item #: 2174496
CAT #: 2324-21
UPC: 045242635924
Sign In or Register to view pricing and more.
Milwaukee

M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit

Item #: 1773115
CAT #: 2317-21
UPC: 045242344253
Sign In or Register to view pricing and more.
Extech

Borescope / Wireless Inspection Camera, LCD Monitor

Item #: 540058
CAT #: BR80
UPC: 793950630808
Sign In or Register to view pricing and more.
Gardner Bender

GB WIC-100 ELECTRICAN'S WIRELESS

Item #: 905525
CAT #: WIC-100
UPC: 32076918682
Sign In or Register to view pricing and more.
Extech

Borescope Camera Head, Replacement, 17 MM

Item #: 621697
CAT #: BR-17CAM
UPC:
Sign In or Register to view pricing and more.
Extech

Borescope Camera Head, Replacement, 9 MM

Item #: 626987
CAT #: BR-9CAM-2M
UPC:
Sign In or Register to view pricing and more.
Klein

Wi-Fi Borescope

Wi-Fi Borescope, Transmits & Displays Video & Images Directly To Your Smartphone Up To 30 Feet (9 m) Away, Adjustable LED Lights & Outputs High-Quality 640 x 480 Images, 6-Foot (1.8 m) Long Waterproof Gooseneck Camera, Includes: Convenient Pocket Clip, USB Charging Cable, Hook Attachment, Carrying Case & Instructions, ***The Klein Borescope App Is Available Free At The App Store® For iPhone® Users & Google Play® For Android® Users***
Item #: 1400177
CAT #: ET20
UPC: 092644692314
Sign In or Register to view pricing and more.
Klein

Borescope for Android® Devices

Borescope for Android® Devices, Borescope Connects To Android On-The-Go (OTG) Version 4.0 Or Higher Devices; NOT For iPhones Or iPads, Waterproof IP67 0.35-Inch (9 mm) Camera, Armored 10-Foot (3 m) Gooseneck Cable, Six White LEDs With Adjustable Brightness Control, Direct USB Type-C Connection With Adapter For Micro-USB, Includes Borescope, Case, Micro-USB Adapter, & Instruction Manual
Item #: 1713678
CAT #: ET16
UPC: 092644692987
Sign In or Register to view pricing and more.
Ferret Tools

Ferret Plus Multipurpose Wireless Inspection Camera

Ferret Plus Multipurpose Wireless Inspection Camera & Cable Pulling Tool
Item #: 2103550
CAT #: CFWF50P
UPC: 793618322922
Sign In or Register to view pricing and more.
Proto

Inspection Mirror,PROTO,Rectangular,WT: 0.3 LB,Rectangular Mirror

PTO J2373 INSPECTION MIRROR,PROTO,RECTANGULAR,WT: 0.3 LB,RECTANGULAR MIRROR
Item #: 587284
CAT #: J2373
UPC: 662679531096
Sign In or Register to view pricing and more.
Ferret Tools

Extendable Rod for Ferret Products

Extendable Rod for Ferret Products, Expands up to 55 Inch
Item #: 2103553
CAT #: CFST-55C
UPC: 794712530251
Sign In or Register to view pricing and more.
Ferret Tools

Ferret Wristband Universal Phone Holder

Ferret Wristband Universal Phone Holder, Attach Any Smart Phone from 3.5 Inch up to 6 Inch to Wrist
Item #: 2166891
CAT #: CFWB360
UPC: 794712530237
Sign In or Register to view pricing and more.
Rack-A-Tiers

Ferret WiFi-Inspection Tool Kit, 720p Resolution (1280 x 720), IP67 Water Resistant Rating

Ferret WiFi-Inspection Tool Kit, 720p Resolution (1280 x 720), IP67 Water Resistant Rating, 3.25" x 1.25", Lithium Polymer Battery, 5VDC Voltage
Item #: 1306615
CAT #: 99300
UPC: 625912993006
Sign In or Register to view pricing and more.
Klein

Borescope Extension, 17 mm x 1 m

Borescope Extension, 17 mm x 1 m, For Use With Klein Tools ET500 & ET510 Borescopes
Item #: 425985
CAT #: 69455
UPC: 092644694554
Sign In or Register to view pricing and more.
Klein

Borescope, Lithium Ion, Waterproof, Dustproof, Adjustable LED Light.

Borescope, Batteries, Lithium Ion, Features: Waterproof, Dustproof, Adjustable LED Light.
Item #: 425987
CAT #: ET510
UPC: 092644695018
Sign In or Register to view pricing and more.
Milwaukee

M-SPECTOR 360™ 9ft Kit

Digital Inspection Camera, M12, M-Spector 360, Cordless, Display: 2.7" High-Resolution LCD, Camera Head Diameter: 0.35", Resolution: 640 x 480, Flexible Cable Length: 9', Includes: (1) M-SPECTOR 360™ Console (2313-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case, (1) Hook, Magnet and Mirror Attachments, (1) Plumbing Ball Attachment
Item #: 696009
CAT #: 2314-21
UPC: 045242268054
Sign In or Register to view pricing and more.
Milwaukee

M12™ M-Spector™ 360 10' Inspection Camera

M12™ M-Spector™ 360 10' Inspection Camera, Cordless, 3.5 Inch Length, 10.5 Inch Height, 5 Inch Width, 1.75 lb Weight
Item #: 2174496
CAT #: 2324-21
UPC: 045242635924
Sign In or Register to view pricing and more.
Milwaukee

M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit

M12™ M-SPECTOR FLEX™ 3' FT Inspection Camera Cable w/ PIVOTVIEW™ Kit, 640 x 480 Camera, Includes: (1) M12™ M-SPECTOR FLEX™ Console (2315-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) USB Cable, (1) SD Card, (1) Carrying Case
Item #: 1773115
CAT #: 2317-21
UPC: 045242344253
Sign In or Register to view pricing and more.
Extech

Borescope / Wireless Inspection Camera, LCD Monitor

Digital Inspection Camera, Video Borescope/Wireless Inspection Camera, Cordless, Display: 2.4" Color LCD, Camera Head Diameter: 17 mm, Flexible Cable Length: 39", Includes: (4) AA Batteries, Hook, Magnet, Mirror
Item #: 540058
CAT #: BR80
UPC: 793950630808
Sign In or Register to view pricing and more.
Gardner Bender

GB WIC-100 ELECTRICAN'S WIRELESS

GB WIC-100 ELECTRICAN'S WIRELESS INSPECTION CAMERA 1/BX, 2BX/MASTER
Item #: 905525
CAT #: WIC-100
UPC: 32076918682
Sign In or Register to view pricing and more.
Extech

Borescope Camera Head, Replacement, 17 MM

Borescope Camera Head, Replacement, 17 Millimeter, With 1 Meter Cable, For Extech Model BR250, BR200, BR100
Item #: 621697
CAT #: BR-17CAM
UPC:
Sign In or Register to view pricing and more.
Extech

Borescope Camera Head, Replacement, 9 MM

Borescope Camera Head, Replacement, 9 Millimeter, With 2 Meter Cable, For Extech Model BR250, BR200, BR100
Item #: 626987
CAT #: BR-9CAM-2M
UPC:
Sign In or Register to view pricing and more.
Page 1 of 4
49 Items found