This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Tool, M12, Cordless, RPM: 5000 - 32000, Voltage: 12V, Collet Diameter: 1/8", Weight: 1.3 lbs, Includes: (1) M12 Lithium Battery, (5) Cutting Wheels, Mandrel, Wrench, 30 Minute Charger, Contractor Bag & Rotary Tool
Overview
Rotary Tool, M12, Cordless, RPM: 5000 - 32000, Voltage: 12V, Collet Diameter: 1/8", Weight: 1.3 lbs, Includes: (1) M12 Lithium Battery, (5) Cutting Wheels, Mandrel, Wrench, 30 Minute Charger, Contractor Bag & Rotary Tool
This compact, portable and powerful cutoff solution for the professional offers upto 10X longer life and 10% more speed. Get the power of a corded rotary tool in the m12™ cordless rotary tool, which integrates high performance motor design, optimized electronics and REDLITHIUM™ battery technology for exceptional power and durability. This compact, versatile tool offers a variable speed of 5000-32000 rpm and a collet that's compatible with all 1/32 to 1/8 in shank accessories for thousands of cutting, grinding, sanding and polishing solutions. Maintenance contractors, electricians, plumbers and automotive mechanics will find it indispensable for close quarter cutoff and grinding applications. A variable speed dial offers fluid control and the 1.3 pound weight permits hours of comfortable use. Grinder style exhaust ports and front bearing protection help this tool exceed performance and endurance expectations.
Also known as: 045242242481, 2460-21, Die Grinder, Roto zip
Specifications
Type: | Lithium Battery |
Volts DC: | 12 |
Type: | Lithium Battery |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)