M12™ 3/8" Crown Stapler (Bare Tool)

Item #: 1254287
Cat #: 2447-20
UPC: 045242501076
Sign In or Register to view pricing and more.
Documents & Guides
M12™ 3/8” Crown Stapler Delivers A True Hand Tool Replacement. The 2447 Is Designed To Drive A Range Of 3/8” Flat Crown Staples, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™ 3/8” Crown Stapler Delivers A True Hand Tool Replacement. The 2447 Is Designed To Drive A Range Of 3/8” Flat Crown Staples, ***Bare Tool Only, Battery & Charger Sold Separately***
The Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.5 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.
Also known as: 045242501076, 2447-20

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)