Die-Type, Battery Powered Hydraulic, 1.7 Ton, Crimping Tool

Item #: 1243240
Cat #: CT-2500/L
UPC: 613056169159
Sign In or Register to view pricing and more.
Documents & Guides
BlackFin, Die-Type, Lithium Ion Battery Powered Hydraulic, 1.7 Ton, In-line, Crimping Tool, Ergonomic Design Requires Less Hand Force, Crimp Force Of 1.7 Ton, Crimps a Range of #22 – 10 AWG Terminals, #26 – 10 AWG Single Wire Ferrules, #22 – 12 AWG Twin Wire Ferrules, Includes Battery Powered Crimping Tool, Two 10.8 Volt, 1.5 Ah Li-Ion Batteries, 120 Volt Battery Charger with USA Type A Plug, Molded Carrying Case, Crimp Dies Sold Separately

Overview

BlackFin, Die-Type, Lithium Ion Battery Powered Hydraulic, 1.7 Ton, In-line, Crimping Tool, Ergonomic Design Requires Less Hand Force, Crimp Force Of 1.7 Ton, Crimps a Range of #22 – 10 AWG Terminals, #26 – 10 AWG Single Wire Ferrules, #22 – 12 AWG Twin Wire Ferrules, Includes Battery Powered Crimping Tool, Two 10.8 Volt, 1.5 Ah Li-Ion Batteries, 120 Volt Battery Charger with USA Type A Plug, Molded Carrying Case, Crimp Dies Sold Separately
Also known as: 613056169159, CT-2500/L

Specifications

Type: Crimp Tool, Lithium Ion
Color: Black
Type: Crimp Tool, Lithium Ion
Color: Black

Customer Reviews

No reviews for this product
(0)