EXO Crimp Tool w/EXO-EX Die

Item #: 1207677
Cat #: 100061C
UPC: 849160008507
Sign In or Register to view pricing and more.
Documents & Guides
EXO Crimp Tool With EXO-EX Die, Crimps ezEX-RJ45, ezEX44 And ezEX48 Connectors

Overview

EXO Crimp Tool With EXO-EX Die, Crimps ezEX-RJ45, ezEX44 And ezEX48 Connectors
The patented EXO Crimp Frame® with EXO-EX Die™ was developed to terminate larger cables and conductors (typically Cat6/6A). EXO Crimp Frame with EXO-EX Die™ is designed for the ezEX-RJ45® connectors. The ezEX-RJ45 connectors are an RJ45 pass through connector, developed for larger cables and conductors. Integrated Hi-Lo stagger for improved performance, one piece design pass through system. The EXO Crimp Frame has a patented push button lock, ergonomic TPR handles and works with the EZ-RJ45® Die for terminating EZ-RJ45 connectors.
Also known as: 849160008507, 100061C

Specifications

Type: Crimper, RJ45
Material: Steel
Color: Black/Red
Type: Crimper, RJ45
Color: Black/Red
Material: Steel

Customer Reviews

No reviews for this product
(0)