Datacom Crimp Tools

73 Found
Ideal

FT-45™ Feed-Thru Modular Plug Crimp Tool

Item #: 1106748
CAT #: 30-495
UPC: 783250787494
Sign In or Register to view pricing and more.
Klein

Pass-Thru™ Modular Crimper

Item #: 1173691
CAT #: VDV226-110
UPC: 092644690945
Sign In or Register to view pricing and more.
Klein

Ratcheting Crimper/Stripper

Item #: 182793
CAT #: VDV226-011-SEN
UPC: 092644580147
Sign In or Register to view pricing and more.
Klein

Data Cable Crimping Tool for Pass-Thru™, Compact

Item #: 1408052
CAT #: VDV226-005
UPC: 092644582875
Sign In or Register to view pricing and more.
Ideal

FT-45™ Twisted Pair Termination Hip Kit

Item #: 1383603
CAT #: 33-508
UPC: 783250801213
Sign In or Register to view pricing and more.
Burndy

Rotating Die Crimp Tool

Item #: 79495
CAT #: MRC840
UPC: 781810192504
Sign In or Register to view pricing and more.
Omni Cable

REVCONNECT UNIVERSAL TERMINATION TOOL

Item #: 1278993
CAT #: RVUTT01
UPC:
Sign In or Register to view pricing and more.
Weidmuller

TOOL PZ 4 CRIMP

Item #: 140997
CAT #: 9012500000
UPC: 008190090924
Sign In or Register to view pricing and more.
Panduit

Controlled Cycle Crimp Tool

Item #: 51540
CAT #: CT-1123
UPC: 074983717491
Sign In or Register to view pricing and more.
Ideal

Ratchet Telemaster™ Modular Plug Crimp Tool

Item #: 26129
CAT #: 30-696
UPC: 783250208135
Sign In or Register to view pricing and more.
Klein

Full Cycle Rtcht Crimper

Item #: 91355
CAT #: T1715
UPC: 092644340031
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ Crimp Tool

Item #: 428683
CAT #: 100054C
UPC: 849160001201
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ45 Crimp Tool

Item #: 434324
CAT #: 100004C
UPC: 899740000476
Sign In or Register to view pricing and more.
Ortronics

ORTR OR-HDJHCT HD JACK,HANDLED CRIM

Item #: 1311589
CAT #: HDJHCT
UPC: 662875880813
Sign In or Register to view pricing and more.
Platinum Tools

EXO Crimp Tool w/EXO-EX Die

Item #: 1207677
CAT #: 100061C
UPC: 849160008507
Sign In or Register to view pricing and more.
Platinum Tools

All-In-One Modular Plug Crimp Tool

Item #: 434321
CAT #: 12503C
UPC: 849160000839
Sign In or Register to view pricing and more.
Ideal

FT-45™ Feed-Thru Modular Plug Crimp Tool

Ft-45 Crimp Tool Crimp Tool, Application: Crimp and Cut Wires to RJ-11, RJ-12, RJ-45 Connectors
Item #: 1106748
CAT #: 30-495
UPC: 783250787494
Sign In or Register to view pricing and more.
Klein

Pass-Thru™ Modular Crimper

Pass-Thru™ Modular Crimper, Length: 6-3/32", Color: Yellow/Black
Item #: 1173691
CAT #: VDV226-110
UPC: 092644690945
Sign In or Register to view pricing and more.
Klein

Ratcheting Crimper/Stripper

Ratcheting Modular Crimper/Stripper, Application: Crimps RJ22, RJ11/RJ12, RJ45 Connectors, (3) Crimping Dies: 8-Position, 6-Position, 4-Position, Cable Capacity: 28-22 AWG, Round STP/UTP, Flat-Satin Phone Cable
Item #: 182793
CAT #: VDV226-011-SEN
UPC: 092644580147
Sign In or Register to view pricing and more.
Klein

Data Cable Crimping Tool for Pass-Thru™, Compact

Compact Pass-Thru™ Modular Crimper Vdv226-005 Crimps Klein Tools' Rj45 Pass-Thru™ Connectors And Trims Conductor Wires In One Step Trims Flush To End Face Of Connector Eliminating Unintended Contact Between Conductor Wires On-Tool Wiring Guide Helps Minimize Wiring Errors Fast, Reliable Rj45 Pass-Thru™ Modular Crimper Installs Connectors For Data Applications Use With Klein Tools Pass-Thru™ Connectors Not For Use With Standard (Non Pass-Thru™) Connectors Replacement Blades Available (Cat. No. Vdv999-078)
Item #: 1408052
CAT #: VDV226-005
UPC: 092644582875
Sign In or Register to view pricing and more.
Ideal

FT-45™ Twisted Pair Termination Hip Kit

FT-45™ Twisted Pair Termination Hip Kit, Includes: 30-495 FT-45 Crimper, 35-485 Punch Down Tool, 45-605 PrepPro® Coax/UTP Cable Stripper, 35-088 Scissors and Pouch
Item #: 1383603
CAT #: 33-508
UPC: 783250801213
Sign In or Register to view pricing and more.
Burndy

Rotating Die Crimp Tool

Rotating Die Crimp Tool, 8 AWG-4/0 AWG Copper
Item #: 79495
CAT #: MRC840
UPC: 781810192504
Sign In or Register to view pricing and more.
Omni Cable

REVCONNECT UNIVERSAL TERMINATION TOOL

REVCONNECT UNIVERSAL TERMINATION TOOL
Item #: 1278993
CAT #: RVUTT01
UPC:
Sign In or Register to view pricing and more.
Weidmuller

TOOL PZ 4 CRIMP

WEI 9012500000 TOOL PZ 4 CRIMP
Item #: 140997
CAT #: 9012500000
UPC: 008190090924
Sign In or Register to view pricing and more.
Panduit

Controlled Cycle Crimp Tool

Controlled Cycle Crimp Tool with Square Profile for #26 – 8 AWG, Insulated and Non-Insulated Ferrules and #22 – 12 AWG, Insulated Twin Wire Ferrules.
Item #: 51540
CAT #: CT-1123
UPC: 074983717491
Sign In or Register to view pricing and more.
Ideal

Ratchet Telemaster™ Modular Plug Crimp Tool

Crimp Tool, Telemaster, Ratcheting. Includes: LA-4102 Ratchet Telemaster Replacement Cut & Strip Blade Set
Item #: 26129
CAT #: 30-696
UPC: 783250208135
Sign In or Register to view pricing and more.
Klein

Full Cycle Rtcht Crimper

Kle T1715 Ratchet Crimper
Item #: 91355
CAT #: T1715
UPC: 092644340031
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ Crimp Tool

EZ-RJPRO HD, EZ-RJ Crimp Tool, Application: Crimp and Cut Wires to RJ-11, RJ-12, RJ-45 Connectors
Item #: 428683
CAT #: 100054C
UPC: 849160001201
Sign In or Register to view pricing and more.
Platinum Tools

EZ-RJ45 Crimp Tool

This high quality crimp tool is designed to quickly crimp and cut the wires of the EZ-RJ45 Connector in one easy simple operation. The ratcheted straight action crimping motion ensures a uniform crimp every cycle. Features precision cast crimping dies for superior accuracy. Built-in wire cutter and stripper for silver satin. All steel frame with rust resistant black oxide finish., 899740000476
Item #: 434324
CAT #: 100004C
UPC: 899740000476
Sign In or Register to view pricing and more.
Ortronics

ORTR OR-HDJHCT HD JACK,HANDLED CRIM

ORT OR-HDJHCT HD JACK HANDLED
Item #: 1311589
CAT #: HDJHCT
UPC: 662875880813
Sign In or Register to view pricing and more.
Platinum Tools

EXO Crimp Tool w/EXO-EX Die

EXO Crimp Tool With EXO-EX Die, Crimps ezEX-RJ45, ezEX44 And ezEX48 Connectors
Item #: 1207677
CAT #: 100061C
UPC: 849160008507
Sign In or Register to view pricing and more.
Platinum Tools

All-In-One Modular Plug Crimp Tool

The new All-in-One Modular Plug Crimp Tool combines a rugged design with multipurpose functions. The primary tool for all telecom and network installers working with RJ45, RJ11, RJ12 and RJ22 (Handset) modular plugs. Three crimp cavities for 4, 6 and 8 position modular plugs. Built in cutter and two strippers for both round and flat cable. Manufactured to provide precise, repeatable and reliable terminations every time...for a very long time., 849160000839
Item #: 434321
CAT #: 12503C
UPC: 849160000839
Sign In or Register to view pricing and more.
Page 1 of 5
73 Items found