Compact Ratcheting Modular Crimper

Item #: 686316
Cat #: VDV226-107
UPC: 092644582097
Sign In or Register to view pricing and more.
Compact Ratcheting Modular Crimper. Cuts and strips CAT6, CAT5e, CAT3 and Flat-Satin Phone Cable 28-22AWG. Crimps: RJ11, RJ12, RJ45.

Overview

Compact Ratcheting Modular Crimper. Cuts and strips CAT6, CAT5e, CAT3 and Flat-Satin Phone Cable 28-22AWG. Crimps: RJ11, RJ12, RJ45.
The Compact Ratcheting Modular Crimper/Stripper/Cutter provides fast, reliable connector termination for voice and data applications. This all-in-one tool, cuts, strips, and crimps CAT6, CAT5, CAT3 and flat-satin voice cables. Its direct lateral crimp action provides more even, precise contact termination across all pins than ordinary indirect crimp tools. A compact, ergonomic design provides easy usage and storage.
Also known as: 092644582097, VDV226-107

Specifications

Gauge: 24, 26, 23, 28, 22
Type: Crimper, Ratcheting
Color: Black
Standards: California Proposition 65
Gauge: 24, 26, 23, 28, 22
Color: Black
Type: Crimper, Ratcheting
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)