Coaxial Cable Cutter

Item #: 142384
Cat #: 63028
UPC: 092644630286
Sign In or Register to view pricing and more.
Documents & Guides
Coaxial Cable Cutter, Capacity: 3/4" Diameter , Length: 8-1/4"

Overview

Coaxial Cable Cutter, Capacity: 3/4" Diameter , Length: 8-1/4"
From Klein Tools, the Coaxial Cable Cutter is designed to handle most cable installation applications. Klein makes cable cutters that are designed for high leverage cutting, one hand shearing and all purpose use. Cable preparation tools cut, slit and remove insulation from a variety of cable. Klein meets and exceeds the highest of standards to create great bolt cutters. Offering greater cutting power, clean and precise cuts, and long life, Klein bolt cutters are a cut above the rest.
Also known as: 092644630286, 63028, Lobster claws

Specifications

Type: Coax Crimper, Cutter, Coax Cutter, Crimper
Length: 8 1/4 in
Standards: California Proposition 65
Color: Yellow
Type: Coax Crimper, Cutter, Coax Cutter, Crimper
Standards: California Proposition 65
Length: 8 1/4 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)