Cutters & Strippers

91 Found
Greenlee

Replacement Blades

Item #: 139034
CAT #: 13544
UPC: 783310135449
Sign In or Register to view pricing and more.
Panduit

Copper Cable Snipping Tool

Item #: 23048
CAT #: CWST
UPC: 074983821266
Sign In or Register to view pricing and more.
Ideal

Electrician’s Scissors w/ Strip Notch, 5"

Item #: 26421
CAT #: 35-088
UPC: 783250350889
Sign In or Register to view pricing and more.
Ideal

Telephone/Data Cable Splice and Repair Kit

Item #: 415250
CAT #: 33-719
UPC: 783250720132
Sign In or Register to view pricing and more.
Klein

Coaxial Cable Cutter

Item #: 80470
CAT #: 63030
UPC: 092644630309
Sign In or Register to view pricing and more.
Panduit

Stripping Tool

Item #: 22281
CAT #: CJAST
UPC: 074983974559
Sign In or Register to view pricing and more.
Ideal

Data T®-Cutter

Item #: 26344
CAT #: 45-074
UPC: 783250450749
Sign In or Register to view pricing and more.
Klein

KLEIN VDV110-261 Twisted Pair Radia

Item #: 1149055
CAT #: VDV110-261
UPC: 092644690969
Sign In or Register to view pricing and more.
Klein

KLEIN VDV110-295 Combination Radial

Item #: 1164165
CAT #: VDV110-295
UPC: 092644690983
Sign In or Register to view pricing and more.
Milwaukee

Universal Twisted Pair Stripper

Item #: 1565516
CAT #: 48-22-3065
UPC: 045242343676
Sign In or Register to view pricing and more.
Klein

Radial Coaxial Cable Stripper

Item #: 291465
CAT #: VDV110-061
UPC: 092644580949
Sign In or Register to view pricing and more.
Ideal

Cable Splicing Kit - Scissor, Knife, Leather Pouch

Item #: 91577
CAT #: 35-093
UPC: 783250350933
Sign In or Register to view pricing and more.
Tempo

All-in-One Data & Phone Tool

Item #: 309556
CAT #: PA1561
UPC: 769328121926
Sign In or Register to view pricing and more.
Platinum Tools

UTP Cat5e/6 Cable Jacket Stripper

Item #: 426706
CAT #: 15015C
UPC: 899740000261
Sign In or Register to view pricing and more.
Tempo

UTP/Coax Cutter/Stripper

Item #: 333789
CAT #: PA1119
UPC: 769328113600
Sign In or Register to view pricing and more.
Platinum Tools

Electricians' D-Snips Scissors

Item #: 2096527
CAT #: 10525C
UPC: 899740000056
Sign In or Register to view pricing and more.
Greenlee

Replacement Blades

Replacement Stripping Blade, Compatible With: Greenlee 1903 Stripping Tool, Includes: (2) Blades
Item #: 139034
CAT #: 13544
UPC: 783310135449
Sign In or Register to view pricing and more.
Panduit

Copper Cable Snipping Tool

Copper cable conductor snipping tool.
Item #: 23048
CAT #: CWST
UPC: 074983821266
Sign In or Register to view pricing and more.
Ideal

Electrician’s Scissors w/ Strip Notch, 5"

IDEAL, Scissor With Stripping Notch, Electrician's, Length Of Cut: #16 AWG Solid And #12 AWG Stranded Wire, Finish: Chrome Over Nickel Plating
Item #: 26421
CAT #: 35-088
UPC: 783250350889
Sign In or Register to view pricing and more.
Ideal

Telephone/Data Cable Splice and Repair Kit

IDEAL, Wire Stripper Or Crimper Kit, Kinetic Super, Consist Of 1: 85-925 25 IDC Connectors (UR-I, 3-Wire Butt Splice), Consist Of 2: 45-719 Kinetic T-Stripper/Tel Crimp Tool
Item #: 415250
CAT #: 33-719
UPC: 783250720132
Sign In or Register to view pricing and more.
Klein

Coaxial Cable Cutter

Coaxial Cable Cutter, Capacity: 1" Diameter , Length: 8-1/4"
Item #: 80470
CAT #: 63030
UPC: 092644630309
Sign In or Register to view pricing and more.
Panduit

Stripping Tool

Stripping Tool, Copper Cable Jacket
Item #: 22281
CAT #: CJAST
UPC: 074983974559
Sign In or Register to view pricing and more.
Ideal

Data T®-Cutter

Ide 45-074 Data T-cutter
Item #: 26344
CAT #: 45-074
UPC: 783250450749
Sign In or Register to view pricing and more.
Klein

KLEIN VDV110-261 Twisted Pair Radia

KLE VDV110-261 TWISTED PAIR
Item #: 1149055
CAT #: VDV110-261
UPC: 092644690969
Sign In or Register to view pricing and more.
Klein

KLEIN VDV110-295 Combination Radial

KLE VDV110295
Item #: 1164165
CAT #: VDV110-295
UPC: 092644690983
Sign In or Register to view pricing and more.
Milwaukee

Universal Twisted Pair Stripper

MILWAUKEE 48-22-3065 CATEGORY 5/6 STRIPPER
Item #: 1565516
CAT #: 48-22-3065
UPC: 045242343676
Sign In or Register to view pricing and more.
Klein

Radial Coaxial Cable Stripper

Radial Coaxial Cable Stripper, 2-Level, Application: 5/16" x 1/4" Prep, Cable Sizes: RG59, RG6, RG6 Quad.
Item #: 291465
CAT #: VDV110-061
UPC: 092644580949
Sign In or Register to view pricing and more.
Ideal

Cable Splicing Kit - Scissor, Knife, Leather Pouch

Cable Splicing Kit, For Use In Telephone And Electrical Service Applications
Item #: 91577
CAT #: 35-093
UPC: 783250350933
Sign In or Register to view pricing and more.
Tempo

All-in-One Data & Phone Tool

All-in-One Data & Phone Tool, Crimping Capacity: RJ45, RJ11/RJ12, RJ22, Cuts/Strip Capacity: Round UTP/STP Phone/Data Cable, Flat Satin Phone Cable
Item #: 309556
CAT #: PA1561
UPC: 769328121926
Sign In or Register to view pricing and more.
Platinum Tools

UTP Cat5e/6 Cable Jacket Stripper

UTP Cat5e/6 Cable Jacket Stripper, Accepts Cable Diameters From 0.18" to 0.25"
Item #: 426706
CAT #: 15015C
UPC: 899740000261
Sign In or Register to view pricing and more.
Tempo

UTP/Coax Cutter/Stripper

Combo UTP/Coax SureStrip Cutter/Stripper, Cutting Capacity: UTP/STP, Coaxial Cables, Strip Capacity: CAT6, CAT5e, CAT5; RG6, RG6 Quad, RG59 Coaxial Cables for 2-Level Cable TV "F" Connectors
Item #: 333789
CAT #: PA1119
UPC: 769328113600
Sign In or Register to view pricing and more.
Platinum Tools

Electricians' D-Snips Scissors

Electricians' D-Snips Scissors, Cutting Capacity: 16 AWG Solid, 12 AWG Stranded, Strip Capacity: 19, 23 AWG
Item #: 2096527
CAT #: 10525C
UPC: 899740000056
Sign In or Register to view pricing and more.
Page 1 of 6
91 Items found